Buy more than* S$200* and get FREE SHIPPING

  • 50mm Stainless Pulley

50mm Stainless Pulley EA987SD-50W

by ESCO
Item.#
03721347
Mfr.#
EA987SD-50W
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rope Diameter to Use (mm)
14
Working Load (kg)
300
Overall Length (mm)
150
Wheel Diameter (mm)
50
Weight (g)
610
Material
SUS304