Buy more than* S$200* and get FREE SHIPPING

  • 25mm Stainless Pulley

25mm Stainless Pulley EA987SF-25

by ESCO
4.67 (6)
Item.#
03721374
Mfr.#
EA987SF-25
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rope Diameter to Use (mm)
Up to 7
Working Load (kg)
20
Overall Length (mm)
58
Wheel Diameter (mm)
25
Weight (g)
35
ESCO Part Number
EA987SF-25
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Lifting and lowering of wire antenna
5
From Japan
On 2018-03-29 19:15:23
Construction is solid for the price, the pulley also works smoothly.
This review is about item#3721374.
Curtain installation
5
From Japan
On 2017-11-18 17:07:17
I was cursed by the smell of cigarettes from the neighboring house, and I made curtains with sheets. I want to raise and lower as necessary, so use this pulley. It's durable, smooth movement and satisfactory. However, the smell of tobacco is very annoying. I hope there is a good way to get rid of the smell of the first place.
This review is about item#3721374.
Time of silence
5
From Japan
On 2017-09-16 16:28:20
I just bought it because the good size was not in the home center.
This review is about item#3721374.
Used for raising and lowering antennas installed outdoors
4
From Japan
On 2017-05-31 15:06:03
The loading resistance is 20 Kg and the maximum rope light is 7 mm getting good. Durability of stainless steel will not be known unless it is used for years. The exterior is stainless steel, the part of the pulley hung by the rope is resin, and the bearing is not used. I would like to expect durability.
This review is about item#3721374.
Used for the purpose of attaching to the tip of the flag pole
4
From Japan
On 2017-02-28 01:13:17
It is suitable for simple installation without using shackle. When you want to pass through rope of 7 mm or more, the diameter is small.
This review is about item#03721374.
I used to open and close the curtain with a rope.
5
From Japan
On 2016-08-14 22:16:11
I am satisfied if I die from the purpose of use and the cost to be spent. I have the necessary strength and I often turn around. At first I thought it was impressionistic, but I am balanced from the purpose of use.
This review is about item#3721374.