Buy more than* S$200* and get FREE SHIPPING

  • 6mm, Rope Guide

6mm, Rope Guide EA987SJ-1

by ESCO
Item.#
03721401
Mfr.#
EA987SJ-1
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Rope Diameter to Use (mm)
to 6
Base Dimensions (mm)
50x12
Working Load (kg)
20
Material
Stainless steel (SUS304)
Mounting Hole Diameter (phi mm)
4
Wheel Diameter (mm)
18
Weight (g)
35
ESCO Part Number
EA987SJ-1