Buy more than* S$200* and get FREE SHIPPING

  • Spring Balancer

Spring Balancer EA987ZA-2

by ESCO
3.67 (3)
Item.#
03721681
Mfr.#
EA987ZA-2
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stroke (m)
1.1
Specification
Nylon cord
ESCO Part Number
EA987ZA-2
Main Part Dimension (mm)
100x145
Weight (kg)
0.46
Capacity (kg)
1.5 to 3.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Iron press
5
From Japan
On 2015-11-23 17:36:45
I hang the iron. The arm did not get tired and work efficiency improved. You can buy 5 units of ironing maker's 20% or less price.
This review is about item#03721681.
Iron press
5
From Japan
On 2015-11-23 17:33:32
I hang the iron. The arm did not get tired and work efficiency improved.
This review is about item#03721681.
Hanging air impact wrench for bolt installation
1
From Japan
On 2015-11-18 18:16:11
I bought a product that corresponds to 1.5 ~ 3.0 kg. I worked by hanging a 2.5 kg impact wrench, but the spring is too strong and a force to pull in the opposite direction is needed. There is a dial for adjustment, but there was no feeling that the torque changed only by stretching and shrinking the string even when turning.
This review is about item#03721681.