Buy more than* S$200* and get FREE SHIPPING

  • Spring Balancer

Spring Balancer EA987ZE-1

by ESCO
2.50 (2)
Item.#
03721812
Mfr.#
EA987ZE-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
52.93 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
Stroke (m)
1.6
Main Part Dimension (mm)
95x145
Weight (g)
440
Specification
Nylon cord
Capacity (kg)
0.3 to 0.8
ESCO Part Number
EA987ZE-1
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Factory maintenance
3
From Japan
On 2015-12-27 12:33:27
Since the existing used things were the same thing, I bought it. It was necessary and sufficient function.
This review is about item#03721821.
We use an industrial misting device suspended.
2
From Japan
On 2009-03-10 16:44:11
The price is affordable compared to other products, but it will be broken anyway. There are many breaks of strings and springs inside.
This review is about item#03721812.