Buy more than* S$200* and get FREE SHIPPING

  • Spring Balancer

Spring Balancer EA987ZE-3

by ESCO
2.50 (2)
Item.#
03721837
Mfr.#
EA987ZE-3
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stroke (m)
1.6
Capacity (kg)
1.0 to 2.0
ESCO Part Number
EA987ZE-3
Specification
Nylon cord
Weight (g)
460
Main Part Dimension (mm)
100x150
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Factory maintenance
3
From Japan
On 2015-12-27 12:33:27
Since the existing used things were the same thing, I bought it. It was necessary and sufficient function.
This review is about item#03721821.
We use an industrial misting device suspended.
2
From Japan
On 2009-03-10 16:44:11
The price is affordable compared to other products, but it will be broken anyway. There are many breaks of strings and springs inside.
This review is about item#03721812.