Buy more than* S$200* and get FREE SHIPPING

  • Palette Puller Tabula

Palette Puller Tabula EA988DJ-2

by ESCO
4.50 (2)
Item.#
03722144
Mfr.#
EA988DJ-2
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Capacity (kg)
(Tow) about 900
Weight (kg)
2.2
Compatible
Palette that there is a space of 50mm
Maximum Opening (mm)
100
ESCO Part Number
EA988DJ-2
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
You can use in your work
5
From Japan
On 2015-11-20 14:52:02
I looked for in a variety of mail order site, but had to prepare the inventory was saved here alone.
This review is about item#03722144.
For loading and unloading of trucks
4
From Japan
On 2015-08-27 15:06:58
Easy-to-use.
This review is about item#03722144.