Buy more than* S$200* and get FREE SHIPPING

  • Pencil Type Oiler

Pencil Type Oiler EA990DG

by ESCO
5.00 (2)
Item.#
03722582
Mfr.#
EA990DG
Package Qty.
1PC
Ship pack of
1
26.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capacity (mL)
About 5
Overall Length (mm)
143
Point Dimensions (mm)
2
Material
Aluminum
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Lubrication of machinery and tools
5
From Japan
On 2017-09-02 03:49:30
It can be used anytime by putting it in a pocket with a size of a thick fountain pen. The amount of one drop varies depending on the viscosity of OIL used, but it can be adjusted to some extent by how the button is pushed. Since there is an O ring in the OIL injection lid and cap, there is no leakage and it is better not to contaminate the surroundings.
This review is about item#03722582.
Used for oiling in bicycle chain
5
From Japan
On 2015-07-07 14:22:58
It is useful very well. The amount is not cheap, but the price may be cheap for the structure as well.
This review is about item#03722582.