Buy more than* S$200* and get FREE SHIPPING

  • Plastic Oiler

Plastic Oiler EA990PB-2

by ESCO
5.00 (1)
Item.#
03722661
Mfr.#
EA990PB-2
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
(Container) polyethylene, (nozzles) brass
Nozzle Length (mm)
(Stretching) 42-154
ESCO Part Number
EA990PB-2
Capacity (mL)
250
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
By car race
5
From Japan
On 2016-03-15 23:57:48
Even if acetane or presol is put in, it will not evaporate and the amount of liquid can be adjusted
This review is about item#03722661.