Buy more than* S$200* and get FREE SHIPPING

  • Plastic Oiler

Plastic Oiler EA990PB-3

by ESCO
3.67 (3)
Item.#
03722677
Mfr.#
EA990PB-3
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
(Container) polyethylene, (nozzles) brass
Capacity (mL)
500
Nozzle Length (mm)
(Stretching) 42 - 175
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
General use / oil spoon
1
From Japan
On 2018-02-16 22:05:32
What's? ! A thing different from the picture arrived. Vertical straight about 10 cm spout. I will wait for the contact I want you to exchange.
This review is about item#3722661.
I use it to add alcohol to the alcohol stove.
5
From Japan
On 2018-02-06 18:57:46
The brass nozzle also thin and lightly twists and it will stop and the nozzle can stretch out.
This review is about item#3722661.
By car race
5
From Japan
On 2016-03-15 23:57:48
Even if acetane or presol is put in, it will not evaporate and the amount of liquid can be adjusted
This review is about item#03722661.