Buy more than* S$200* and get FREE SHIPPING

  • Plastic Oiler

Plastic Oiler EA990PG-20

by ESCO
5.00 (1)
Item.#
03722713
Mfr.#
EA990PG-20
Package Qty.
1PC
Ship pack of
1
2.08 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Nozzle Length (mm)
30
Dimensions (Diameter phi x Height H) (mm)
27x97
ESCO Part Number
EA990PG-20
Material
Polyethylene
Capacity (mL)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For motorcycle chain lubrication
5
From Japan
On 2014-10-07 18:39:06
The cap is tightened, there is no liquid spillage, cost performance is high if judged from the price. The capacity of the container is also various There is a choice depending on the application is GOOD! It is!
This review is about item#03722731.