Buy more than* S$200* and get FREE SHIPPING

  • Plastic Oiler

Plastic Oiler EA990PG-60

by ESCO
5.00 (1)
Item.#
03722731
Mfr.#
EA990PG-60
Package Qty.
1PC
Ship pack of
1
2.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Length (mm)
30
Capacity (mL)
60
Dimensions (Diameter phi x Height H) (mm)
36x115
Material
Polyethylene
ESCO Part Number
EA990PG-60
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the chain lubrication of bike
5
From Japan
On 2014-10-07 18:39:06
Also tight cap, without spillage of liquid, the cost performance is higher when it is determined from the price. The capacity of the container is also GOOD is able Choice by a variety of applications there! !
This review is about item#03722731.