Buy more than* S$200* and get FREE SHIPPING

  • Drum Oil Pump

Drum Oil Pump EA990XC

by ESCO
1.00 (1)
Item.#
03722765
Mfr.#
EA990XC
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
199.90 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Available Liquid
Antifreeze, diesel, fuel oil, engine oil (SAE5W over SAE50), cutting oil, etc.
Intake Pipe
1200mm
Weight (kg)
1.3
Discharge Rate (mL/Stroke)
About 140
Hose Length (m)
1
ESCO Part Number
EA990XC
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Use in refueling from drums
1
From Japan
On 2010-10-14 15:22:56
Supplied pipe is very soft strength enough not withstand the weight of the body is a soft acrylic. Poor as I do not think industrial like a screw, such as cut in the amateur manually joint screw is also poor. Comfortable in much better of 1000 yen of the manual pump.
This review is about item#03722765.