Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 1/8PT Grease Nipple

1/8PT Grease Nipple EA991CY-1

by ESCO
Item.#
03723194
Mfr.#
EA991CY-1
Package Qty.
1Set(10PC)
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B x Hexagon C (mm)
17
Dimension S (mm)
9
Finishing Material
Brass / nickel plated
ESCO Part Number
EA991CY-1
Screw Dimensions
PT1/8
Dimension H (mm)
19
Overall Length (mm)
18