Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Button Head Grease Nipple
  • Button Head Grease Nipple
  • Button Head Grease Nipple

Button Head Grease Nipple EA991CY-2

by ESCO
5.00 (1)
Item.#
03723221
Mfr.#
EA991CY-2
Package Qty.
1Set(10PC)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B x Hexagon C (mm)
17
Dimension S (mm)
12
Finishing Material
Brass / nickel-plated
ESCO Part Number
EA991CY-2
Screw Dimensions
PT1/4
Dimension H (mm)
22
Overall Length (mm)
21
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for lubrication of bearing parts of our products.
5
From Japan
On 2014-08-05 16:44:11
I am satisfied with the feeling of use.
This review is about item#03723221.