Buy more than* S$200* and get FREE SHIPPING

  • 1/8 inches PF straight, Grease Nipple

1/8 inches PF straight, Grease Nipple EA991CZ-1

by ESCO
5.00 (1)
Item.#
03723246
Mfr.#
EA991CZ-1
Package Qty.
1Set(10PC)
Ship pack of
1
7.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Size
PF1 / 8 "
Material
Brass rod (nickel plated)
Shape
Straight
ESCO Part Number
EA991CZ-1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2014-12-16 22:00:20
You can also use without problems
This review is about item#03723246.