Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1/8PT Grease Nipple

1/8PT Grease Nipple EA991CZ-11

by ESCO
4.00 (2)
Item.#
03723255
Mfr.#
EA991CZ-11
Package Qty.
1Set(10PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Size
PT1 / 8 "
Shape
Straight
Material
Brass rod (nickel plated)
ESCO Part Number
EA991CZ-11
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For replacing the power shovel.
5
From Japan
On 2014-07-11 08:37:27
We replaced the broken nipple. I finished work without inconvenience.
This review is about item#03723255.
Replace due to breakage
3
From Japan
On 2014-01-14 20:02:50
There is no problem separately.
This review is about item#03723273.