Buy more than* S$200* and get FREE SHIPPING

  • 1/4PT Grease Nipple

1/4PT Grease Nipple EA991CZ-12

by ESCO
5.00 (1)
Item.#
03723264
Mfr.#
EA991CZ-12
Package Qty.
1Set(10PC)
Ship pack of
1
26.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Size
PT1 / 4 "
Dimensions L (mm)
25
Material
Brass (brass rod) (nickel plated)
Shape
Straight
Screw Dimensions
PT1/4
Overall Length (mm)
25
Type
A type
ESCO Part Number
EA991CZ-12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grease up machine
5
From Japan
On 2016-01-29 17:12:20
It was cheaper than anywhere, and the feeling I used was with other places.
This review is about item#03723264.