Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grease Nipple C Type

Grease Nipple C Type EA991CZ-31

by ESCO
5.00 (2)
Item.#
03723291
Mfr.#
EA991CZ-31
Package Qty.
1Set(10PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Size
PT1 / 8 "
Dimensions L (mm)
21.5
Shape
90 degree
ESCO Part Number
EA991CZ-31
Screw Dimensions
PT1/8
Type
C-type
Material
Brass rod (nickel plated)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for grout of structural structure.
5
From Japan
On 2015-10-29 17:41:07
There was also no leakage of epoxy.
This review is about item#03723377.
It is used for grouting of cracked concrete structure.
5
From Japan
On 2015-10-29 17:36:20
There is also leakage of epoxy.
This review is about item#03723377.