Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Grease Nipple C Type
  • Grease Nipple C Type
  • Grease Nipple C Type
  • Grease Nipple C Type

Grease Nipple C Type EA991CZ-32

by ESCO
5.00 (2)
Item.#
03723307
Mfr.#
EA991CZ-32
Package Qty.
1Set(10PC)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Size
PT1 / 4 "
Dimensions L (mm)
25
Shape
90 degree
ESCO Part Number
EA991CZ-32
Screw Dimensions
PT1/4
Type
C-type
Material
Brass (brass rod) (nickel plated)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for grout of structural structure.
5
From Japan
On 2015-10-29 17:41:07
There was also no leakage of epoxy.
This review is about item#03723377.
It is used for grouting of cracked concrete structure.
5
From Japan
On 2015-10-29 17:36:20
There is also leakage of epoxy.
This review is about item#03723377.