Buy more than* S$200* and get FREE SHIPPING

  • 6x1.0, 67.5 °, Grease Nipple

6x1.0, 67.5 °, Grease Nipple EA991CZ-66

by ESCO
5.00 (1)
Item.#
03723334
Mfr.#
EA991CZ-66
Package Qty.
1Set(10PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Size
M6xP1.0
Material
Brass rod (nickel plated)
Shape
67.5 degree
ESCO Part Number
EA991CZ-66
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use as a simple mechanism to grease up where you want to lubricate the machine you own.
5
From Japan
On 2009-12-06 22:43:09
Since the grease portion has very stubbornness, it can not be applied unless it is broken up into a precise clearance, but it can be done by providing this mechanism. A certain degree of remodeling knowledge is necessary, but once it is established, it contributes to prolonging the life of the machine by being able to perform regular grease up.
This review is about item#03723334.