Buy more than* S$200* and get FREE SHIPPING

  • Grease Nipple C Type

Grease Nipple C Type EA991CZ-98

by ESCO
5.00 (2)
Item.#
03723386
Mfr.#
EA991CZ-98
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
33.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA991CZ-98
Dimensions L (mm)
17.5
Material
Brass (brass rod) (nickel plated)
Screw Dimensions
M8 x 1.25
Type
C type
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for grout of structural structure.
5
From Japan
On 2015-10-29 17:41:07
There was also no leakage of epoxy.
This review is about item#03723377.
It is used for grouting of cracked concrete structure.
5
From Japan
On 2015-10-29 17:36:20
There is also leakage of epoxy.
This review is about item#03723377.