Buy more than* S$200* and get FREE SHIPPING

  • Measuring Cup

Measuring Cup EA991P-3

by ESCO
2.50 (2)
Item.#
03724052
Mfr.#
EA991P-3
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Capacity (L)
3
Dimension (mm)
172x236x242
Specification
With scale
Weight (g)
258
ESCO Part Number
EA991P-3
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Weigh the water
1
From Japan
On 2015-09-04 07:25:26
The handle is short, the corner stands and the hand hurts. Then hard to hold
This review is about item#03724043.
Disinfection of vegetables etc.
4
From Japan
On 2013-04-22 15:01:58
Things were solid and could be used with confidence, memory was easy to see with color. I got a bit of pain when the weight of the cheap hands got heavy, I want you to improve.
This review is about item#03724052.