Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measuring Cup

Measuring Cup EA991P-5

by ESCO
2.50 (2)
Item.#
03724061
Mfr.#
EA991P-5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
69.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Capacity (L)
5
Dimension (mm)
216x288x271
Specification
With scale
Weight (g)
414
ESCO Part Number
EA991P-5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Weigh the water
1
From Japan
On 2015-09-04 07:25:26
The handle is short, the corner stands and the hand hurts. Then hard to hold
This review is about item#03724043.
Disinfection of vegetables etc.
4
From Japan
On 2013-04-22 15:01:58
Things were solid and could be used with confidence, memory was easy to see with color. I got a bit of pain when the weight of the cheap hands got heavy, I want you to improve.
This review is about item#03724052.