Buy more than* S$200* and get FREE SHIPPING

  • Insulation Tube

Insulation Tube EA997EA-10

by ESCO
4.05 (19)
Item.#
03728191
Mfr.#
EA997EA-10
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-57 to 125
Material
Elastomer
Thickness (mm)
10
Length (m)
2
Inner Diameter (phi mm)
10 (3/8 ")
ESCO Part Number
EA997EA-10