Buy more than* S$200* and get FREE SHIPPING

  • Insulation Tube

Insulation Tube EA997EA-25

by ESCO
4.05 (19)
Item.#
03728243
Mfr.#
EA997EA-25
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-57 to 125
Material
Elastomer
Thickness (mm)
10
Length (m)
2
Inner Diameter (phi mm)
25 (1 ")
ESCO Part Number
EA997EA-25
Customer Reviews
5 star 9
4 star 3
3 star 6
2 star 1
1 star 0
Review Rating: 4.05
19 Customer Reviews
The reviews are automatic translation.
Application as part of prototype
3
From Japan
On 2017-06-02 15:20:26
Select orders that are likely to be available for prototyping. I did not know the material or softness, so I bought a similar specification 33152165 and thought about using the better one. Looking at the items you received, they are exactly the same thing. Moreover, the price is more than doubled. If the same thing, should be stated on the product page or should be integrated into cheaper one? I purchased the same thing more than I needed, so I would like you to accept returns. The goods themselves were satisfactory.
This review is about item#3728191.
As a heat insulator for pipes
5
From Japan
On 2017-01-25 14:24:41
It was put in a box every one and arrived with three mouths. Besides, one box was wrapped in paper carefully in a box of 2 m in length. I think that it is slightly abnormal. It is an item of sponge material of several hundred yen. It is sufficient to round it all in one box and pack it.
This review is about item#3728331.
Used as a cushioning material through a pipe
5
From Japan
On 2017-01-06 20:58:23
There was no mark of "bending" which was in the review before, and it arrived in very good condition. I am very satisfied because I was a bit worried about it. I will be using this again.
This review is about item#3728252.
Air conditioning piping
4
From Japan
On 2016-12-19 14:52:45
I think that it is still better if the price is cheap and good, and there are things that are a bit thinner.
This review is about item#3728191.
Insulation of iron hose
5
From Japan
On 2016-12-09 16:04:24
It is light and soft and easy to process. It was a product as expected.
This review is about item#3728207.
I used it for a car bumper!
5
From Japan
On 2016-08-25 12:00:17
Very good, the price is also cheap!
This review is about item#3728207.
I am using it for pet wheelchairs and so on.
5
From Japan
On 2016-07-06 17:43:27
I think that I am going to be able to use it without problems so far because of its high hardness. I am very satisfied.
This review is about item#03728191.
Reinforcement of PVC pipe
3
From Japan
On 2016-07-01 11:27:15
Because it is 2 meters long, it may be unavoidable to bend and deliver by inevitable if you put it in a shorter length box, but it looks wrong as wrinkles are bent. Although it may cost you, I want you to send it without bending
This review is about item#03728444.
Self-made Radio Control Boat As a cushioning material for a berth
5
From Japan
On 2016-04-07 17:08:19
I bought similar products before, at Tokyu Hands, I was looking for it on the net this time. I was unable to confirm with just the image, but it was a desired item. Because the price is cheap and the variety is also abundant, it seems that you can use various materials such as cushioning materials for radio control airplane fishing equipment.
This review is about item#03728191.
Refrigerant unit repair
3
From Japan
On 2016-02-03 16:30:34
It would be nice if outer diameter dimensions were stated.
This review is about item#03728207.