Buy more than* S$200* and get FREE SHIPPING

  • Insulation Tube

Insulation Tube EA997EA-6

by ESCO
4.11 (18)
Item.#
03728331
Mfr.#
EA997EA-6
Package Qty.
1PC
Ship pack of
1
10.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Temperature Range (deg C)
-57 to 125
Material
Elastomer
Thickness (mm)
10
Length (m)
2
Inner Diameter (phi mm)
6 (1/4 ")
ESCO Part Number
EA997EA-6
Customer Reviews
5 star 9
4 star 3
3 star 5
2 star 1
1 star 0
Review Rating: 4.11
18 Customer Reviews
The reviews are automatic translation.
As insulation of pipe
5
From Japan
On 2017-01-25 14:24:41
We arrived at the three ports are put in a box for each one. Moreover, one in the box with the length of the well is within one box that 2m had been wrapped in paper carefully. I think that it is a little abnormal. It is the goods of a few hundred yen of sponge material. It is sufficient if it is possible to pack rounded all in one box.
This review is about item#3728331.
As a cushioning material, used through the pipe
5
From Japan
On 2017-01-06 20:58:23
Was in the previous review, marks without any of the "bent", arrived in very good condition. Because there was a little worried, very happy. In addition, we will use.
This review is about item#3728252.
Air conditioning piping
4
From Japan
On 2016-12-19 14:52:45
Price may be cheap, I think that it still good and there is also a little more thin ones.
This review is about item#3728191.
Insulation of The Iron Horse
5
From Japan
On 2016-12-09 16:04:24
Soft and lightly, it is easy to process. It was a commodity as expected.
This review is about item#3728207.
It was used in a car bumper!
5
From Japan
On 2016-08-25 12:00:17
Is very good, price is also cheap!
This review is about item#3728207.
Pet uses the wheelchair, or the like.
5
From Japan
On 2016-07-06 17:43:27
Likely to go through without any problems at the even hardness high now I think we are very happy.
This review is about item#03728191.
Reinforcement of PVC pipe
3
From Japan
On 2016-07-01 11:27:15
Since the length of two meters of might it can not be helped is being delivered bending absolutely take into short box lengths, but it looks bad by wrinkles in the place where the bending. Cost is Please send without bending might take
This review is about item#03728444.
As a buffer material of the self-made radio-controlled boat gridiron
5
From Japan
On 2016-04-07 17:08:19
Previous similar products, purchased apparent at Tokyu Hands, was looking for in this net. It was Zuraka' confirmed only in the image, was the product as desired. Since the price is also cheaper kinds abundant cushioning material such as radio-controlled airplane fishing equipment, it is the variety used likely.
This review is about item#03728191.
Refrigerant unit repair
3
From Japan
On 2016-02-03 16:30:34
I outer diameter was good when I listed.
This review is about item#03728207.
Heat insulation of piping
5
From Japan
On 2015-11-03 07:48:41
Those of the desired street have been survived by available.
This review is about item#03728207.