Buy more than* S$200* and get FREE SHIPPING

  • Insulated Adhesive Tapes

Insulated Adhesive Tapes EA997NC-75

by ESCO
4.80 (5)
Item.#
03728864
Mfr.#
EA997NC-75
Package Qty.
1PC
Ship pack of
1
50.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
3
Tape Width (mm)
75
ESCO Part Number
EA997NC-75
Tape Length (m)
10
Operating Temperature Range (deg C)
-29-93
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For on-site
5
From Japan
On 2016-11-15 11:56:15
Not available in the honesty still the field but, as expected
This review is about item#3728855.
The protection of the refrigerant pipe
5
From Japan
On 2016-07-04 09:10:07
With a protective tube of the refrigerant pipe, because there is a part that can be a gap, I was able to successfully covered by this tape.
This review is about item#03728846.
work
5
From Japan
On 2015-08-06 23:33:26
It is very easy to use insulation tape. It is very welcome because soon arrive to order.
This review is about item#03728864.
Thermal insulation of steam pipe
5
From Japan
On 2013-11-21 13:16:21
Was saved because was not looking for a shop selling. It was a commodity that was looking for finally.
This review is about item#03728846.
Refrigerant pipe repair
4
From Japan
On 2013-09-13 10:19:08
Thing-in-itself was using from Oita earlier. Again, it's good that prices are suppressed.
This review is about item#03728846.