Buy more than* S$200* and get FREE SHIPPING

  • Normal type pressure gauge (D frame / Flush type) 60phi
  • Normal type pressure gauge (D frame / Flush type) 60phi
  • Normal type pressure gauge (D frame / Flush type) 60phi
  • Normal type pressure gauge (D frame / Flush type) 60phi

Normal type pressure gauge (D frame / Flush type) 60phi AA15-221-1MPa

Item.#
03732321
Mfr.#
AA15-221-1MPa
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
60
Materias (Bourdon Tube)
C6872T
Case Shape
D-type buried type
Materials (share)
CA203
Measuring Range (MPa)
0-1.0
Joint Size
G1/4B
Type
Normal type pressure gauge (for indoor)