Buy more than* S$200* and get FREE SHIPPING

  • Normal type pressure gauge (A frame / Vertical) 75phi
  • Normal type pressure gauge (A frame / Vertical) 75phi
  • Normal type pressure gauge (A frame / Vertical) 75phi

Normal type pressure gauge (A frame / Vertical) 75phi AC10-131-0.4MPa

Item.#
03732723
Mfr.#
AC10-131-0.4MPa
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Materias (Bourdon Tube)
C6872T
Joint Size
G3/8B
Pricision
+/-1.6% F.S.
Case Shape
No A-type vertical spit
2014 TRUSCO Published Page
1-1084
Outside Diameter (phi)
75
Materials (share)
YBsC3
Measuring Range
0 to 0.4MPa
TRUSCO Part Number
169-2917
Minimum Scale (MPa)
0.01