Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Normal type pressure gauge (A frame / Vertical) 75phi
  • Normal type pressure gauge (A frame / Vertical) 75phi
  • Normal type pressure gauge (A frame / Vertical) 75phi

Normal type pressure gauge (A frame / Vertical) 75phi AC10-131-0.6MPa

Item.#
03732741
Mfr.#
AC10-131-0.6MPa
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Materias (Bourdon Tube)
C6872T
Joint Size
G3/8B
2014 TRUSCO Published Page
1-1084
Materials (share)
YBsC3
Measuring Range
0 to 0.6MPa
Outside Diameter (phi)
75
TRUSCO Part Number
169-2925
Minimum Scale (MPa)
0.01
Pricision
+/-1.6% F.S.
Case Shape
No A-type vertical spit