Buy more than* S$200* and get FREE SHIPPING

  • Normal type pressure gauge (A frame / Vertical) 75phi
  • Normal type pressure gauge (A frame / Vertical) 75phi
  • Normal type pressure gauge (A frame / Vertical) 75phi

Normal type pressure gauge (A frame / Vertical) 75phi AC10-131-1MPa

Item.#
03732802
Mfr.#
AC10-131-1MPa
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materias (Bourdon Tube)
C6872T
Joint Size
G3/8B
Dimensions k (mm)
10
Minimum Scale (MPa)
0.02
Materials (share)
CAC203
Pricision
+/- 1.6% F.S.
Measuring Range
0 - 1.0MPa
Case Shape
With no A type vertical type flange
TRUSCO Part Number
169-2933
Dimensions L (mm)
14
Outside Diameter (phi)
75
Type
Standard pressure gauges
Dimensions j (mm)
15
Dimensions f (mm)
18
Dimensions g (mm)
12
Dimension h (mm)
70
Dimensions b (mm)
40
Dimensions D (mm)
78
Dimensions a (mm)
16
Weight (g)
About 400