Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Common Type Pressure Gauge, Indoor Type 75 Phi General Use
  • Common Type Pressure Gauge, Indoor Type 75 Phi General Use
  • Common Type Pressure Gauge, Indoor Type 75 Phi General Use

Common Type Pressure Gauge, Indoor Type 75 Phi General Use AC10-131-2.5MPa

Item.#
03732811
Mfr.#
AC10-131-2.5MPa
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Minimum Scale (MPa)
0.05
Materias (Bourdon Tube)
C6872T
Pricision
+/-1.6% F.S.
Measuring Range
0 - 2.5MPa
Type
Standard pressure gauges
Materials (share)
YBsC3
Outside Diameter (phi)
75
Joint Size
G3/8B
Case Shape
A type vertical type with no flange
TRUSCO Part Number
169-2950