Buy more than* S$200* and get FREE SHIPPING

  • Glycerin Input Pressure Gauge  60Φ  Vertical Type

Glycerin Input Pressure Gauge 60Φ Vertical Type GV50-123-10MPa

5.00 (1)
Item.#
03768265
Mfr.#
GV50-123-10MPa
Package Qty.
1PC
Ship pack of
1
94.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (share)
SUS316
Glass
Organic glass
Outside Diameter (phi)
60
Weight (kg)
About 0.3
Measuring Range
0 to 10MPa
Type
Glycerin input pressure gauge
Pricision
Standard (+/- 1.5% FS)
Materias (Bourdon Tube)
SUS316
Material (case)
SUS304
Joint Size
G1/4B
Operating Temperature Range (deg C)
-5 to 45
Case Shape
No A-type vertical spit
Measurement Fluid
Liquid or gas
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in high pressure hydraulic circuit of imported equipment [to change to the MPA display from PSI display]
5
From Japan
On 2015-09-08 16:51:06
This several times that although Nashi no problem to buy in to, I think that is a manufacturer product finish including can truly trust in the world.
This review is about item#03768301.