Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Glycerin Input Pressure Gauge  60Φ  Vertical Type

Glycerin Input Pressure Gauge 60Φ Vertical Type GV50-123-50MPa

5.00 (1)
Item.#
03768353
Mfr.#
GV50-123-50MPa
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (share)
SUS316
Glass
Organic glass
Outside Diameter (phi)
60
Weight (kg)
About 0.3
Operating Temperature Range (deg C)
-5 to 45
Case Shape
No A-type vertical spit
Measurement Fluid
Liquid or gas
Materias (Bourdon Tube)
SUS316
Material (case)
SUS304
Joint Size
G1/4B
Pricision
Standard (+ / -1.5% FS)
Measuring Range
0 to 50MPa
Type
Glycerin input pressure gauge
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in high pressure hydraulic circuit of imported equipment [to change to the MPA display from PSI display]
5
From Japan
On 2015-09-08 16:51:06
This several times that although Nashi no problem to buy in to, I think that is a manufacturer product finish including can truly trust in the world.
This review is about item#03768301.