Buy more than* S$200* and get FREE SHIPPING

  • Glycerine Filled Pressure Gauge,
  • Glycerine Filled Pressure Gauge,
  • Glycerine Filled Pressure Gauge,

Glycerine Filled Pressure Gauge, GV50-173-70.0MPa

5.00 (2)
Item.#
03768414
Mfr.#
GV50-173-70.0MPa
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (share)
SUS316
Outer Diameter (phi mm)
60
Joint Size
R1/4
Case Shape
No A-type vertical spit
Materias (Bourdon Tube)
SUS316
Weight (g)
300
Measuring Range (MPa)
0 to 70
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Internal pressure measurement of the Jet engine
5
From Japan
On 2015-11-03 23:10:30
There is no problem, still good and there is a 0.25Mpa scale
This review is about item#02001246.
Liquid line pumping pressure current 示用
5
From Japan
On 2014-09-06 09:02:59
It is Nagano Keiki Co., Ltd., is a good one. Strongly to vibration in the glycerin-filled, is also good that stainless steel body. Since the tapered screw adapter will be saved unnecessary.
This review is about item#02001291.