Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge Including Glycerin
  • Pressure Gauge Including Glycerin
  • Pressure Gauge Including Glycerin

Pressure Gauge Including Glycerin GV51-233-0.2MPa

5.00 (1)
Item.#
03768475
Mfr.#
GV51-233-0.2MPa
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Materials (share)
SUS316
Outside Diameter (phi)
75
Measuring Range
0 to 0.2MPa
Materias (Bourdon Tube)
SUS316
Joint Size
G3/8B
Case Shape
Type B Vertical flanged
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cooling water pump 18.5kW usually use when pressure 0.50 ~ 0.70MPa Substitution operation every half a month the two 24-hour operation
5
From Japan
On 2012-04-26 18:36:25
It was attached purchased in February 2008. It has been using general pressure gauge to it, Severe vibration and whether the impact of the vertical movement of the pressure, even without life one year It was the state that replaced almost every year. April 2012, both cars do not have a failure also, even for a once. May be behavior and accuracy of the guidelines, reliability itself of the pump also has been improved. We are very pleased. It used in a state that raises the safety plug (yellow cap) of the head, Initially, because the fill fluid of a very small amount from this plug leaks out, This point only requires attention.
This review is about item#02001474.