Buy more than* S$200* and get FREE SHIPPING

  • Pressure Gauge
  • Pressure Gauge
  • Pressure Gauge

Pressure Gauge AA10-121-.-0.1MPa

5.00 (1)
Item.#
03769202
Mfr.#
AA10-121-.-0.1MPa
Package Qty.
1PC
Ship pack of
1
56.30 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Pressure Range (MPa)
0.0 to 0.10
Materials (share)
CA203
Pricision
+/-1.6% FS
Measuring Range (MPa)
-0.1 to 0
Joint Size
G1/4B (PF)
Type
Common type vacuum gauge (for indoor use)
Minimum Scale (MPa)
0.002
Materias (Bourdon Tube)
C6872T
Outer Diameter (phi mm)
60
Weight (g)
200
Case Shape
No A-type vertical spit
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is large and easy to see when evacuating.
5
From Japan
On 2017-08-11 22:08:16
The degree of vacuuming is easy to understand during construction of the air conditioner.
This review is about item#3769202.