Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Base, With Micromotion Adjustment

Magnetic Base, With Micromotion Adjustment SB-6B

4.33 (3)
Item.#
03786867
Mfr.#
SB-6B
Package Qty.
1PC
Ship pack of
1
66.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Principal Post Mounting Screw-Screwed Side (mm)
M8x1.25
Principal Post (mm)
12 Diameter x length of 178
Post (mm)
10 Diameter x length of 165
Weight (kg)
1.5
Magnet Dimensions (mm)
50x60x55
Purpose
Use as the holder of dial gauge and dial indicator (lever type) in general measurement and machine work sites, Use as the holder of dial gauge and dial indicator (lever type) in general measurement and machine work sites
Principal Post Mounting Screw-Based Side (mm)
M8x1.25
Dial Gauge Mounting Hole (mm)
Stem mounting : phi6mm phi8mm
Adsorption Ability (N)
800
Materials (magnets)
Ferrite
Caution
Maximum adsorption force is calculated under the condition of material SS41, bord thickness 100mm or more, surface finish 10S., Maximum adsorption force is calculated under the condition of material SS41, bord thickness 100mm or more, surface finish 10S.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Dial gauge fixed
3
From Japan
On 2014-02-16 13:31:04
Single tube pipe to attach the magnet base, but because the base of the shape and the single tube shape is different, there is a move after the dial gauge attached.
This review is about item#03786867.
It was used in the repair of the machine tool.
5
From Japan
On 2013-08-30 18:16:43
Workability is also good, was Hakadori to work easily out zero point adjustment.
This review is about item#03786867.
Adjustment of the precision machinery
5
From Japan
On 2013-06-01 14:06:27
Strut fine adjustment is fast operating in the vicinity of the center of the (fine with adjusting device). I hope the parts sales of the post only.
This review is about item#03786867.