Buy more than* S$200* and get FREE SHIPPING

  • Wedding Rod
  • Wedding Rod
  • Wedding Rod

Wedding Rod KI-101LF

2.00 (2)
Item.#
03787217
Mfr.#
KI-101LF
Package Qty.
1Box(20kg)
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Coating
Ilmenite system
Rod Diameter (phi mm)
4
Stick Length (mm)
400
Type
Covered electrode
JIS Standard
Z3211 E4319 (formerly Z3211 D4301)
Current Range (A)
Downward / 135 over 190, TatsuMuko / up / 100 over 160
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Sash mounting anchor welding
3
From Japan
On 2016-12-26 21:21:40
Good for downward welding, but not upright when welded upside down
This review is about item#5617026.
Thin welding
1
From Japan
On 2010-08-28 16:25:36
Feeling different from previous feeling.