Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Samll Type Total Counter H7EC-N
  • Samll Type Total Counter H7EC-N
  • Samll Type Total Counter H7EC-N

Samll Type Total Counter H7EC-N H7EC-NV

4.47 (17)
Item.#
03787341
Mfr.#
H7EC-NV
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Digits
8
Weight (g)
About 60
Type
Total counter
Ambient Humidity
25 - 85%
Opreration Method
Addition
Power
Built-in battery (external power supply)
Protection Structure
UNITED STATES (INDOOR) NEMA TYPE 4, IEC STANDARD IP66 HOWEVER ONLY THE PANEL SURFACE
Reset
External reset/ Manual reset (20ms minimum reset signal time)
Noise Immunity
The square wave noise by a +/-600V(calculation between [ input terminals ] / between reset terminal) noise simulator (100 ns of pulse width/1microsecond, 1 ns of standups)
Accessories
Waterproof packings, Flush mountingAdapter
Input
Counting input / reset input "H" LEVEL :DC4.5 TO 30 V [L] level : DC0 - 2V (About 4.7kohm input impedance)
Maximum Counting Speed
1 Hz: minimum signal width 0.5 ms / 30 kHz: minimum signal width 16.7 ms (ON/OFF ratio 1:1)(switching)
Display Type
LCD (digital display by a crystalline liquid) (it displays by zero suppression)
Impact Resistance (Malfunction)
200 m / s2 6 direction 3 times each
Withstand Voltage
Betwee exposed conductive power of terminals and non-rechargeable metal :AC1000V 50/60Hz 1 min
Character Height (mm)
8.6
Electrostatic Yield Strength
+/-8 kV (malfunction)
Reset Method
External reset, manual reset
Case Color
Light gray (5Y7/1)
Back Light
Nothing
Installation Method
Flush Mounting
Counting Input
Voltage input (DC4.5-30V)
Impulse Voltage(V)
Between a conductive-part terminal and the exposed non-charging-metal part: 4.5k
Operating Ambient Temperature (deg C)
-10 To 55 (however, no condensation, no freezing)
Insulation Resistance (Mohm)
More than 100 (DC500V MEGA) Between the metal parts and exposed non-charging conductive part
EMC Standard
EMI:EN61326 Radiated interference field strength : EN55011 Group1, class B EMS:EN61326 Electrostatic discharge immunity :EN61000-4-2 mmunity RF-modulated (AM) : EN61000-4-3 Immunity RF (pulse modulation) :EN61000-4-3 CONDUCTIVE NOISE IMMUNITY:EN61000-4-6
Safety Standards
UL863 CSA C22.2 No.14 EN61010-1(IEC61010-1): Pollution Degree 2 /Overvoltage category IIIStandard > EMC (EN61326) VDE0106 Part100 calibration (specified by Finger protection) LR STANDARDS
Storage Temperature Range (degree c)
-25 to 65 (with no condensation and freezing)
Impact Resistance
300 m / s2 6 directions every 3 times
Vibration Resistance
10 to 55Hz single amplitude 0.375mm 3 directions every 2h
Vibration Resistance (malfunction)
10 To 55 Hz cantilever amplitude of 0.15 mm 3-direction each 10 min
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
During press work
2
From Japan
On 2017-12-05 21:17:30
It was the first purchase of Monotaro. It's a box and I found it soon! Cracked inside the display screen! I was surprised, it seems to be in transit if it is outside, but it is inside. . . . Please check before shipment. Claim correspondence was smooth!
This review is about item#32574656.
During press work
2
From Japan
On 2017-12-04 21:40:30
I first used monotaro. It arrived and it was a box soon discovered! , How cracked the display screen! , In addition! Although it seems whether it is carrying on the outside, it seems that it is in transit, but if it cracks inward, I have doubts about honest quality control, it was disappointing, it is a surprise! . Refund exchange correspondence was smooth. Please check the appearance before shipment.
This review is about item#32574656.
For counting the number of ON-OFF test equipment
5
From Japan
On 2017-11-26 15:35:22
Compact, easy to install and easy to handle. The reset switch is on the front and it is easy to reset.
This review is about item#3787332.
To count the number of durability tests of lighting equipment parts
5
From Japan
On 2017-03-17 16:48:03
It was shipped quickly after ordering. It is used for counting the number of blinking tests. It is useful to insert it on the bread board and use it. Although the counter itself is very compact, it requires an external battery and takes up space.
This review is about item#37651503.
Purchase for machine maintenance
5
From Japan
On 2017-02-05 21:24:35
Omron of trust. I purchased it for machine maintenance. It is exchanged because the counter liquid crystal became hard to see on machines which had been about 15 years old. Although the model was changed, it got wider slightly but it is very appreciated to be a type that can replace the built-in battery.
This review is about item#3787332.
Use as a production counter for equipment
5
From Japan
On 2015-12-26 10:23:44
Although it is used conventionally, durability is good, and the display is also easy to see
This review is about item#37651494.
Rainfall record
5
From Japan
On 2015-12-06 15:43:46
I always use it because the battery was exhausted and it was a type that could not be replaced. The exchange was easy and it ended soon. Since the adapter was attached to the main body, it was not necessary
This review is about item#03787332.
Mounting to the metal rod cutting machine for cutting count
5
From Japan
On 2015-07-03 11:11:29
It was easy to install and good. Battery exchange may be troublesome by just saying battery type. There is no problem regarding use.
This review is about item#32574647.
Electric remodeling
5
From Japan
On 2015-05-31 10:44:28
It is easy to see with backlight.
This review is about item#37651494.
Measuring instrument panel surface mounting counter
5
From Japan
On 2015-03-07 13:26:32
I found out that I bought it this time, but it seems that I changed the model with the same model. Previous things used items of the same model with no reset button on the front. It was spot welding (?) So that the other person wrote the battery. The thing of this time has a reset button (I will not use it), I think that it is good for those who use it. Since the built-in battery for memory retention is also a battery box type (it seems * unconfirmed), it seems to be safe to replace immediately in case of emergency. The old type thing was an arrangement of two terminals on the back side, four terminals on the left and right, but this time the thing was changed to an array of four side by side. If you look at the included instruction sheet you will be able to connect and replace easily. It is a basic integration counter that counts the input (voltage / conduction), but the branch number is diverse. When ordering, let's specify the branch number that is suitable for the equipment.
This review is about item#03787332.