Buy more than* S$200* and get FREE SHIPPING

  • Small Time Counter H7 Et-N
  • Small Time Counter H7 Et-N
  • Small Time Counter H7 Et-N

Small Time Counter H7 Et-N H7ET-NV

5.00 (1)
Package Qty.
Ship pack of
91.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Digits
Case Color
Light Gray
Opreration Method
Time: +/- 100ppm (25 ℃)
Mounting Method
Embedding type
Withstand Voltage
Non-charging metal part between the exposed and 50 / 60Hz 1min conductive part terminal AC1000V
Counting Input
Voltage input
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.15mm 3 direction each 10min
No need for external power (internal battery)
Protection Structure
However (indoor), only the panel table surface IEC standard IP66, NEMA Standards USA Type 4
Insulation Resistance (Mohm)
Non-charging metal part between (at DC500V mega) was exposed to the conductive part terminal more than 100
Noise Immunity
Square-wave noise by noise simulator (pulse width 100ns, 1micros rise 1ns) +/- 600V (total input terminals / reset terminals)
Waterproof packing, adapter for mounting embedded, unit seal
Safety Standards
C22.2 No.14 get EN61010-1 (IEC61010-1) UL863 CSA: VDE0106 Part100 fit (EN61326) fit III conformity to EMC standards 2 / Overvoltage category Pollution degree (finger protection provisions) LR STANDARDS
Impact Resistance
3 times for each 300m / s 2 6 direction
Character Height (mm)
Weight (g)
Ambient Humidity
25 to 85%
Back Light
Minimum Pulse Width
(Timing) 1s
Reset Method
External reset / manual reset
Impact Resistance (Malfunction)
3 times for each 200m / s 2 6 direction
Time Specification
(Table shown) 0.0h to 999999.9h / 0.0h to 3999d23.9h (switchable)
External reset / manual reset (minimum reset signal time 20ms)
Operating Ambient Temperature (deg C)
(No freezing No condensation) -10 to +55
Impulse Voltage(V)
Non-charging metal part between the exposed and 4.5k / conductive part terminal
Storage Temperature (DegreeC)
(No freezing No condensation) -25 to +65
Counting input / reset input "H" level: DC4.5 to 30V "L" level: DC0 to 2V (input impedance about 4.7kohm)
EMC Standard
EMI: EN61326 radiated disturbance field strength: EN55011 Group 1 Class BEMS: EN61326 Electrostatic Discharge Immunity: EN61000-4-2 electromagnetic field immunity: (AM modulation) N61000-4-3, (pulse modulation) EN61000-4-3 conductivity noise immunity: EN6
Display Type
(Numeric table shown by the liquid crystal) LCD (Table indicated by zero suppression)
Vibration Resistance
10 to 55Hz amplitude 0.375mm 3 pieces each direction 2h
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Operation time measurement of sewage pump
From Japan
On 2014-04-04 17:58:36
When the liquid crystal screen is exposed to sunlight for a long time, the display may disappear. I hope to improve durability in external environment.
This review is about item#37651634.