Buy more than* S$200* and get FREE SHIPPING

  • Germicidal Lamp

Germicidal Lamp GL-10

4.00 (2)
Item.#
03787707
Mfr.#
GL-10
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lights Form
Glow starter type
Pipe Diameter (phi mm)
25.5
Ultraviolet Radiation Strength (microW/cm2)
29
Ultraviolet-Rays Output (W)
2.7
Current (A)
0.23
Type
10W form
Rated Average Lifespan (hours)
6000
Connector
G13
Type
Straight tube fluorescent lamp
Tube Length (mm)
330
Rated Lamp Power (W)
10
Weight (g)
58
Compatible
Glow: FG-7E, FG-7P electronic ballast tube: FE1E
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Microbial experiment
4
From Japan
On 2014-03-24 16:14:59
It was saved because the price was reasonable and immediate delivery.
This review is about item#09927206.
To the inoculator for fungus cultivation.
4
From Japan
On 2013-10-08 18:40:35
It is unknown how long it will have since it is on for 24 hours. Is it better for one year?
This review is about item#03787707.