Buy more than* S$200* and get FREE SHIPPING

  • Cylindrical Proximity Sensor, Type, Code / Ac 2-Wire DrawerE2E

Cylindrical Proximity Sensor, Type, Code / Ac 2-Wire DrawerE2E E2E-X18MY1 2M

4.00 (2)
Item.#
03787901
Mfr.#
E2E-X18MY1 2M
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When used with AC24V please use in the ambient temperature range-25 degree C or more. If you used the M18, M30 type 70 to 85 degree C operating temperature use control outputs (open space) in the range of 5 to 200 mA.
Maximum Ink Ejecting Frequency (Hz)
25
Protection Structure
IEC standard IP67
Control Output
Switching capacity: 5 to 300mA
Power Supply Voltage (V)
AC24 to 240 50/60Hz
Material (case)
Nickel-plated brass
Detection Distance (mm)
18+/-10%
Differential Movement
Less than 10% of the detection distance
Cord Length (m)
2
Power Supply Type
AC 2-wire
Compatible Standard
CE
Type
Unshielded
Operating Mode (when approaching objects detected)
NO
Withstand Voltage
Case between the 50 / 60Hz 1min whole charging part AC4000V
Effect of Temperature
23 deg C at the time, 23 deg C at the time, +/- 10% or less of the detection distance in the temperature range of -25 to + 75 +/- 15% of sensing distance within a temperature range of -40 to + 85 deg C
Material
Tightening nut: brass nickel plated toothed washer: iron galvanized
Vibration Resistance
10 to 55Hz multiple width 1.5mm X, Y, Z each direction 2h
Voltage Influence
15% within the rated supply voltage +/-, rated supply voltage at the time, within +/- 1% of the detection distance
Leakage Current (mA)
1.7 or less
Protection Circuit
Surge absorption
Accessories
Instruction Manual
Working Voltage Range (V)
AC20 to 264
Operation Indicator
Red color
Outer Diameter
M30
Standard Detective Object (mm)
Iron 54 x 54 x 1
Connection Method
Code drawer type
Operating Mode
NO
Setting Distance (mm)
0 to 14
Material (detection surface)
PBT (polybutylene terephthalate)
Weight (g)
About175(Packed state)
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Ambient Humidity (% RH)
Operating and storage: 35-95 (provided that no condensation)
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 50
Impact Resistance
10 times 1000m / s 2 X, Y, Z each direction
Ambient Temperature (Degree C)
Operation time,Reserving time:-40 to +85(No condensation, No freezing)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
It is attached to the automatic machine of the spot welding.
3
From Japan
On 2016-10-31 17:06:19
I bought it as stock. The tip is easy to break.
This review is about item#35099872.
Electric remote control for obstacles
5
From Japan
On 2014-07-09 21:29:08
I'm very satisfied because the arrival is soon after ordering.
This review is about item#35099897.