Buy more than* S$200* and get FREE SHIPPING

  • No. 4 drill bit

No. 4 drill bit 25

4.50 (2)
Item.#
03788032
Mfr.#
25
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Size (mm)
25
Overall Length (mm)
330
Purpose
For wood
Flute Length (mm)
240
Shaft Diameter (phi mm)
Hexagonal shaft 12
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Woodpipe production by lathe
4
From Japan
On 2016-10-26 17:43:26
I bought a drill of 17.5. I have finally found a long drill of this diameter. StarMe was saved because there were plenty of variations in thickness. However, since the total length is 330 mm, it is satisfactory if the diameter is 17.5 and the total length is 450 mm.
This review is about item#40133134.
Perforation of wood
5
From Japan
On 2015-08-13 11:17:33
I always use it. It will be saved if there is some durability.
This review is about item#10236073.