Buy more than* S$200* and get FREE SHIPPING

  • Digital Thermometer Pc-9400
  • Digital Thermometer Pc-9400
  • Digital Thermometer Pc-9400

Digital Thermometer Pc-9400 No.1752-00

5.00 (2)
Item.#
03788163
Mfr.#
No.1752-00
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sensor
Only waterproof stainless steel pipe diameter phi3.5 x L94mm cable about 1m length
Measurement Pricision
+/- 1 degree C (35 to 75 degree c, others are +/- 2 degree c)
Weight (g)
About 130
Dimensions (Width W x Height H x Depth D) (mm)
66x107x20
Measurment Range (deg C)
-10 - 110
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Quick check at survey destination
5
From Japan
On 2017-02-14 22:56:38
It is cheap and accurate, and the battery lasts long as it surprises us. Indoor, water temperature QUICK RESPONSE if it is below 80 ° C for every treatment. It is useful. I will pass even to the end of the world.
This review is about item#3788163.
Temperature measurement of blowing-off of air conditioners etc.
5
From Japan
On 2014-04-29 13:44:51
Because it is a pocket type, it is easy to carry. Also, digital is easy to see, it is convenient as it will also be a clock substitute.
This review is about item#03788163.