Buy more than* S$200* and get FREE SHIPPING

  • Infrared Radiation Thermometer Sk-8700 Ⅱ
  • Infrared Radiation Thermometer Sk-8700 Ⅱ
  • Infrared Radiation Thermometer Sk-8700 Ⅱ
  • Infrared Radiation Thermometer Sk-8700 Ⅱ
  • Infrared Radiation Thermometer Sk-8700 Ⅱ

Infrared Radiation Thermometer Sk-8700 Ⅱ No.8261-00

3.20 (5)
Item.#
03788197
Mfr.#
No.8261-00
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Measure after coating with "heat-resistant spray", "heat resisting paint black delustering" and so on. As metals' surface temperature reflection ratio is less than 0.95. Can not measure correctly in case object is frozen or dirty. Wipe back side well. Em, Measure after coating with "heat-resistant spray", "heat resisting paint black delustering" and so on. As metals' surface temperature reflection ratio is less than 0.95. Can not measure correctly in case object is frozen or dirty. Wipe back side well. Em
Measurement Resolution (deg C)
1
Operating Temperature and Humidity Range
0 to 50 degree c, 80% rh or less
Distance Coefficient
8:01 (MEASUREMENT OF DISTANCE, D: DIAMETER MEASUREMENT OF SIZE, S)
Measuring Wavelength (micro m)
6 - 14
Battery life (hours)
About 5 (laser marker backlight with ON time) About 10 (laser marker ON, backlight with OFF time) About 10 (laser marker ON, backlight with OFF time) About 50 (laser marker, backlight with OFF time)
Measurement Pricision
+/- 2 degree C (-20 degree c to 100 degree c), +/- 2% of Reading (101 degree c to 315 degree c) (conditions: environmental temperature 23 degree c +/- 5 degree c emissivity of 0.95 blackbody furnace during calibration)
Power
9V dry cell 6F22 (006P)
TRUSCO Part Number
221-8992
Storage Temperature/Humidity Range
-20 to 55 degree c, 90% rh or less (no condensation)
Measurement Reproducibility (degree C)
+/-1
Detective Element
Thermopile
Emissivity
0.95 (fixed)
Response Time (seconds)
0.5
Dimensions (Width W x Height H x Depth D) (mm)
41.5x160x65
Measurment Range (deg C)
-20 - 315
Weight (g)
About140 (battery included)
Accessories
9V x1
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Business trip to energy saving survey
1
From Japan
On 2017-02-14 22:59:06
I immediately became useless. It is the best thing of cheap buying, getting batteries in stacked 9V is painful!
This review is about item#3788197.
Temperature control of painted surface of car
5
From Japan
On 2015-04-10 19:41:08
The display is easy to see and temperature control became easier.
This review is about item#03788197.
Baking finish
5
From Japan
On 2013-12-08 20:41:47
It was good to measure the temperature of automobile painting. I'd like to measure 500 ° C ~ 2000 ° C, but I am looking for a cheap price.
This review is about item#03788197.
Temperature measurement of food
1
From Japan
On 2012-07-17 15:20:48
There is too much temperature difference in measurement environment (ambient temperature). It is displayed as 5 ° C when measured in the refrigerator and 11 ° C as measured in the room. The core temperature was measured and it was 5 ° C.
This review is about item#03788197.
Measurement of temperature distribution of heated rubber roller of manufacturing facility
4
From Japan
On 2011-03-16 10:43:04
We examined the temperature distribution of heated rubber roller about 1 m in length. One of the two was found to be uneven at 130 ° C in the center and 110 ° C at both ends and both ends of the other roller and the center, and the temperature distribution of one was uneven. Usability is likely to be good, so I will use it as "for reference".
This review is about item#03788197.