Buy more than* S$200* and get FREE SHIPPING

  • Thermo-Hygrometer TH-200, "Family"

Thermo-Hygrometer TH-200, "Family" No.1011-00

Item.#
03788206
Mfr.#
No.1011-00
Package Qty.
1PC
Ship pack of
1
40.52 SGD
ADD TO CART
Shipped after 2017-10-30
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-624-01
Temperature Measurement Range (deg C)
-30 - 50
Pricision
Temperature +/-2 degree c humidity +/- 5% (30-80 % at 15 to 25 degree c, others are +/- 8%)
Description 2
Perfect for living room or kitchen.Wall-mounted OK.
Humidity Measurement Range (%)
20 - 100
Dimensions (Width W x Height H x Depth D) (mm)
180x180x35
Weight (g)
About 260