Buy more than* S$200* and get FREE SHIPPING

  • Thermo-Hygrometer TH-300, "Chateau"

Thermo-Hygrometer TH-300, "Chateau" No.1013-00

Item.#
03788215
Mfr.#
No.1013-00
Package Qty.
1PC
Ship pack of
1
58.18 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-624-02
Temperature Measurement Range (deg C)
-30 - 50
Pricision
Temperature +/-2 degree c humidity +/- 5% (30-80 % at 15 to 25 degree c, others are +/- 8%)
Description 2
Simple and functional design will match the room.Wall-mounted OK.
Humidity Measurement Range (%)
20 - 100
Dimensions (Width W x Height H x Depth D) (mm)
285x285x35
Weight (g)
About 730
TRUSCO Part Number
368-9328