Buy more than* S$200* and get FREE SHIPPING

  • Round blade 45 mm blade

Round blade 45 mm blade RB45-1

by OLFA
4.50 (10)
Item.#
03788276
Mfr.#
RB45-1
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0706
Blade Thickness (mm)
0.3, 0.3
Material
SKS-7, SKS-7
2014 TRUSCO Published Page
2-0679
Compatible Blades and Cutters
29B,41B,156B, 29B, 41B, 156B
TRUSCO Part Number
174-7606, 174-7606
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
For cutting dough
5
From Japan
On 2017-12-08 14:58:31
I bought a rotary cutter I bought it for backup Reliable Olfa! No problem! No complaints!
This review is about item#03788276.
When I say Isa
3
From Japan
On 2017-06-03 23:12:10
Although it is buying next, there is also a sense of security for those who have more than nothing. Thank you very much.
This review is about item#3788276.
To speedily cut the cloth
4
From Japan
On 2017-05-21 23:04:06
It is for a thin cloth that is hard to cut straight. Replacement blade replenishment so as not to be impatient when suddenly can not run out. I would like to thank you if the shipping cost is lower.
This review is about item#3788276.
Cutting of dough
4
From Japan
On 2016-10-06 21:36:17
We cut a lot of thin fabrics. The sharpness is also good and the cuts are beautiful, so you can clean sewing with less lint scratches when sewing later. If it enters 10 pieces, it will be cheaper and cost as much as one for each piece. However, only once, there was a sharp thing. Excluding this, I am satisfied.
This review is about item#34621404.
Distinguish your company's products (paper, cloths)
5
From Japan
On 2016-01-04 14:36:09
Previously I used a dedicated scissors, but after switching to this rotary cutter, work efficiency got rid of. It is useful.
This review is about item#34621404.
Buyer's blade
5
From Japan
On 2015-09-07 08:37:10
no problem
This review is about item#34621404.
Cutting of nonwoven fabric
5
From Japan
On 2015-06-29 10:29:30
I bought it with a rotary cutter, but since this replacement blade is hard to obtain easily at the general level and the price is high, I think that it is one of bargain items at MonotaRO. This replacement blade is easy to rust, so you need to be careful.
This review is about item#34621404.
Cutting of fabric
5
From Japan
On 2014-07-15 18:48:23
I cut a line with a paper pattern and cut it with scissors, but I found a rotary cutter from the corner of the drawer. As soon as I bought a replacement blade and tried it, I got to work much faster and easier than cutting with scissors. The new blades are very scary and very well out.
This review is about item#03788276.
Bag of frozen products opened
4
From Japan
On 2014-03-20 17:16:42
It breaks well but it is easy to rust ...
This review is about item#34621404.
Cut the rubber plate
5
From Japan
On 2013-10-03 18:13:08
I am very good at sharpness.
This review is about item#03788276.